- Saddle
| Flange Width | 1.38 in |
| Flange Thickness | 0.24 in |
| Type | Grooved |
| Bolt Size | .88 in |
| Weight | 0.2 LB |
| EAN or UPC | 662005305766 |
| Flange Width | 1.38 in |
| Flange Thickness | 0.24 in |
| Type | Grooved |
| Bolt Size | .88 in |
| Weight | 0.2 LB |
| EAN or UPC | 662005305766 |