- Saddle
| Flange Thickness | 1.88 in |
| Type | Flat |
| Bolt Size | 1 in - 8UNC |
| Flange Width | 2 in |
| Weight | 1.9 LB |
| EAN or UPC | 662005305650 |
| Flange Thickness | 1.88 in |
| Type | Flat |
| Bolt Size | 1 in - 8UNC |
| Flange Width | 2 in |
| Weight | 1.9 LB |
| EAN or UPC | 662005305650 |