- A - Cylinder Attachment Series
| Connection Type | Male/Female |
| Operating Pressure [Max] | 5000 psi |
| Connections | 1 in - 8 UN, 1 1/4 in - 11 1/2 NPTF |
| Type | Threaded Adapter |
| Series | A - Cylinder Attachment |
| Weight | 1.1 LB |
| EAN or UPC | 662005305667 |
| Connection Type | Male/Female |
| Operating Pressure [Max] | 5000 psi |
| Connections | 1 in - 8 UN, 1 1/4 in - 11 1/2 NPTF |
| Type | Threaded Adapter |
| Series | A - Cylinder Attachment |
| Weight | 1.1 LB |
| EAN or UPC | 662005305667 |