- A - V-Block Series
- 50 Ton Capacity
| Frame Type | H-Frame |
| Capacity | 50 Ton |
| Frame Capacity | 50 Ton |
| Width | 2 in, 50.8 mm |
| Weight | 45.0 LB |
| EAN or UPC | 662005403202 |
| Frame Type | H-Frame |
| Capacity | 50 Ton |
| Frame Capacity | 50 Ton |
| Width | 2 in, 50.8 mm |
| Weight | 45.0 LB |
| EAN or UPC | 662005403202 |