- Cylinder Attachment
| Flange Width | 1.5 in |
| Flange Thickness | 0.37 in |
| Bolt Size | .88 in |
| Type | Grooved |
| Weight | 0.3 LB |
| EAN or UPC | 662005305773 |
| Flange Width | 1.5 in |
| Flange Thickness | 0.37 in |
| Bolt Size | .88 in |
| Type | Grooved |
| Weight | 0.3 LB |
| EAN or UPC | 662005305773 |