- 5 Ton Capacity
- 2 in Maximum Bed Width
- 6.5 in Maximum Vertical Daylight
- 2.88 in Width
features
- Operational in all positions
| Type | C-Clamp |
| Vertical Daylight | 6.5 in |
| Capacity | 5 tons, 45 kN |
| Vertical Daylight [Max] | 6.5 in, 165 mm |
| Compatible Cylinders | RC50, RC51, RC53, RC55, RC57, RC59 |
| Bed Width [Max] | 2 in, 51 mm |
| Bed Width | 2 in |
| Weight | 14.4 LB |
| EAN or UPC | 662005402106 |

