- 10 Ton Capacity
- 3.25 in Maximum Bed Width
- 9 in Maximum Vertical Daylight
- 3.25 in Width
features
- Operational in all positions
| Type | C-Clamp |
| Bed Width [Max] | 3.25 in, 57 mm |
| Capacity | 10 tons, 89 kN |
| Vertical Daylight [Max] | 9 in, 228 mm |
| Bed Width | 3.25 in |
| Vertical Daylight | 9 in |
| Compatible Cylinders | RC101, RC102, RC104, RC106, RC108, RC1010, RC1012, RC1014 |
| Weight | 38.0 LB |
| EAN or UPC | 662005402151 |

