- 20 Ton Capacity
- 3.75 in Maximum Bed Width
- 11.88 in Maximum Vertical Daylight
- 4.76 in Width
features
- Operational in all positions
| Type | C-Clamp |
| Vertical Daylight [Max] | 11.88 in, 305 mm |
| Bed Width | 3.75 in |
| Vertical Daylight | 11.88 in |
| Compatible Cylinders | RC251, RC252, RC254, RC256, RC258, RC2510, RC2512, RC2514 |
| Capacity | 20 tons, 178 kN |
| Bed Width [Max] | 3.75 in, 70 mm |
| Weight | 85.0 LB |
| EAN or UPC | 662005402205 |

