- 10 ton Capacity
- 15.38" Daylight
- 15" Width
features
- Cylinder mounting adapter allows lateral positioning along rails
- Mounting holes for easy mounting to fixed surface
| Bed Width [Max] | 15 in |
| Vertical Daylight | 15.38 in |
| Vertical Daylight [Max] | 15.38 in |
| Type | Bench |
| Bed Width | 15 in |
| Capacity | 10 tons |
| Weight | 105.0 LB |
| EAN or UPC | 662005402007 |

