- Saddle
| Bolt Size | 1 1/2 in - 16UN |
| Type | Flat |
| Flange Width | 2 in |
| Flange Thickness | 1.88 in |
| Weight | 2.1 LB |
| EAN or UPC | 662005300723 |
| Bolt Size | 1 1/2 in - 16UN |
| Type | Flat |
| Flange Width | 2 in |
| Flange Thickness | 1.88 in |
| Weight | 2.1 LB |
| EAN or UPC | 662005300723 |