- 10 Ton Capacity
- 5.31 in Maximum Bed Width
- 9.06 in Maximum Vertical Daylight
- 5.31 in Width
| Capacity | 10 tons, 89 kN |
| Bed Width [Max] | 5.31 in, 135 mm |
| Vertical Daylight [Max] | 9.06 in, 227 mm |
| Compatible Cylinders | RC101, RC102, RC104, RC106, RC108, RC1010, RC1012, RC1014 |
| Weight | 62.4 LB |
| EAN or UPC | 662005402250 |

