- 30 Ton Capacity
- 7 in Maximum Bed Width
- 10 in Maximum Vertical Daylight
- 7 in Width
| Capacity | 30 tons, 267 kN |
| Bed Width [Max] | 7 in, 178 mm |
| Vertical Daylight [Max] | 10 in, 260 mm |
| Compatible Cylinders | RC308 |
| Weight | 220.0 LB |
| EAN or UPC | 662005402304 |
| Capacity | 30 tons, 267 kN |
| Bed Width [Max] | 7 in, 178 mm |
| Vertical Daylight [Max] | 10 in, 260 mm |
| Compatible Cylinders | RC308 |
| Weight | 220.0 LB |
| EAN or UPC | 662005402304 |