- Saddle
| Flange Thickness | 1/4 in |
| Flange Width | 1 in |
| Type | Grooved |
| Bolt Size | .68 in |
| Weight | 0.2 LB |
| EAN or UPC | 662005305742 |
| Flange Thickness | 1/4 in |
| Flange Width | 1 in |
| Type | Grooved |
| Bolt Size | .68 in |
| Weight | 0.2 LB |
| EAN or UPC | 662005305742 |