- Complete Set Type
applications
- Medium-duty applications
- Use with hand pumps
includes
- Includes female steel dust cap
| Connection Size | 3/8 in NPTF |
| Type | Complete Set |
| Family Name | Regular Spee-D-Coupler® |
| Series | A - Coupler |
| Overall Length | 3.09 in |
| NPTF Size | 3/8 in |
| Maximum Operating Pressure | 10000 psi |
| Component | Complete Quick Coupler |
| Female Thread Size | 3/8 NPTF |
| Flow Capacity | 462 in³/min |
| Dia. | 1.12 in |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Flow [Max] | 462 in3/min |
| Length | 3.090 in |
| Fitting Description | Quick Connect |
| Connection Type | Quick Connect |
| Weight | 0.5 LB |
| EAN or UPC | 662005201235 |

