- Complete Set Type
features
- For use with small cylinders and hand pumps
- Includes female steel dust cap
| Component | Complete Quick Coupler |
| Maximum Operating Pressure | 10000 psi |
| Family Name | Regular Coupler |
| Connection Size | 1/4 in NPTF |
| Type | Complete Set |
| Flow Capacity | 462 in³/min |
| Weight | 0.3 LB |
| EAN or UPC | 662005201358 |

