- 7 Ports
- G3/8 Oil Port
- A - Manifold Series
features
- Designed for multiple hydraulic line connections at one central location
- Directing hydraulic oil to or from a pressure source
| Port (Numeric) | 3/8 in |
| Thickness | 1.25 in |
| No. of NPTF Ports | 7 |
| Length | 7 in |
| Mounting Hole Size | 1/4 in |
| No. of Mounting Holes | 2 |
| No. of Ports | 7 |
| Oil Port | G3/8 |
| Weight | 3.08 LB |
| EAN or UPC | 662005202706 |

