- 7 Ports
- G3/8 Oil Port
- A - Manifold Series
features
- Seven female ports
- Allows direct mounting of control valves to the manifold
- For multiple hydraulic line connections at one central location
| Mounting Hole Size | 1/4 in |
| No. of Mounting Holes | 2 |
| Thickness | 1.25 in |
| Length | 14 in |
| Port (Numeric) | 3/8 in |
| No. of NPTF Ports | 7 |
| No. of Ports | 7 |
| Weight | 6.6 LB |
| EAN or UPC | 662005202713 |

