- 6 Ports
- G3/8 Oil Port
- A - Manifold Series
features
- Designed for multiple hydraulic line connections at one central location
- Directing hydraulic oil to or from a pressure source
| No. of NPTF Ports | 6 |
| Mounting Hole Size | 1/4 in |
| Thickness | 1.63 in |
| Port (Numeric) | 3/8 in |
| No. of Mounting Holes | 2 |
| Length | 2 in |
| No. of Ports | 6 |
| Weight | 1.7 LB |
| EAN or UPC | 662005202690 |

