- A - Spreader Series
- 35 mm Stroke
- 1 Ton Capacity
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Cylinder Series Compatibility | RC |
| Stroke | 35 mm |
| Capacity | 1 Ton |
| For Use With Cylinder Capacity | 1 Ton |
| Series | A - Spreader |
| Weight | 8.1 LB |
| EAN or UPC | 662005800452 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Cylinder Series Compatibility | RC |
| Stroke | 35 mm |
| Capacity | 1 Ton |
| For Use With Cylinder Capacity | 1 Ton |
| Series | A - Spreader |
| Weight | 8.1 LB |
| EAN or UPC | 662005800452 |