- Male Half Coupler
- 3/8 in NPTF, 3.09 in Assembled Length
- 462.00 in3/min Flow
- 10,000 psi Operating Pressure
features
- Medium-duty applications
- Use with hand pumps
- Includes female steel dust cap
| Flow Capacity | 462 in³/min |
| Connection Type | Quick Connect |
| Maximum Operating Pressure | 10000 psi |
| Flow [Max] | 462 in3/min |
| Operating Pressure [Max] | 10000 psi |
| Dia. | 1.12 in |
| Overall Length | 3.09 in |
| NPTF Size | 3/8 in |
| Connection Size | 3/8 in NPTF |
| Fitting Description | Quick Connect |
| Male Thread Size | 3/8 NPTF |
| Component | Male Quick Coupler |
| Female Thread Size | 3/8 NPTF |
| Family Name | Regular Spee-D-Coupler® |
| Weight | 0.2 LB |

