- 1/4 in NPT Thread Size
- Male Half Type
| Type | Male Half |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Thread Size | 1/4 in NPT |
| Series | AH |
| Oil Flow [Max] | 17 in3/min |
| Weight | 0.1 LB |
| EAN or UPC | 662005201167 |
| Type | Male Half |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Thread Size | 1/4 in NPT |
| Series | AH |
| Oil Flow [Max] | 17 in3/min |
| Weight | 0.1 LB |
| EAN or UPC | 662005201167 |