- Hexagon Manifold
- 6 Ports
- 3/8 in NPT Ports
- 1/4 - 20 UNC Mounting Holes (2)
- w/Plugs For All Ports
features
- Designed for multiple hydraulic line connections at one central location
- Directing hydraulic oil to or from a pressure source
| Length | 12 in |
| Thickness | 1.63 in |
| No. of Mounting Holes | 2 |
| Mounting Hole Size | 1/4 in |
| No. of NPTF Ports | 5 |
| Port (Numeric) | 3/8 in |
| Weight | 4.8 LB |

