- 3/8 in NPTF Oil Port
- AM Series
description
- Functions as a split-flow valve to control two to four single-acting cylinders simultaneously. All ports 3/8-18 NPTF.
features
- Designed for multiple hydraulic line connections at one central location
- Directing hydraulic oil to or from a pressure source
| Port (Numeric) | 3/8 in |
| Length | 6 in |
| No. of NPTF Ports | 2 |
| Thickness | 1.77 in |
| No. of Mounting Holes | 2 |
| Mounting Hole Size | 1/4 in |
| Outlet Port | 2 |
| Oil Port | 3/8 in NPTF |
| Inlet Ports | 1 |
| Weight | 4.66 LB |
| EAN or UPC | 662005128914 |

