- 3/8 in NPTF Oil Port
- AM Series
| Outlet Port | 4 |
| Inlet Ports | 1 |
| Length | 12 in |
| Oil Port | 3/8 in NPTF |
| Weight | 9.3 LB |
| EAN or UPC | 662005128921 |
| Outlet Port | 4 |
| Inlet Ports | 1 |
| Length | 12 in |
| Oil Port | 3/8 in NPTF |
| Weight | 9.3 LB |
| EAN or UPC | 662005128921 |