- Female Half Type
features
- For use with small cylinders and hand pumps
- Includes female steel dust cap
| Maximum Operating Pressure | 10000 psi |
| Family Name | Regular Coupler |
| Flow Capacity | 462 in³/min |
| Connection Size | 1/4 in NPTF |
| Type | Female Half |
| Component | Female Quick Coupler |
| Weight | 0.2 LB |
| EAN or UPC | 662005201419 |

