- 1/4 in NPT Thread Size
- Female Half Type
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Oil Flow [Max] | 17 in3/min |
| Type | Female Half |
| Series | AR |
| Thread Size | 1/4 in NPT, G1/4, SAE #4 |
| Weight | 0.2 LB |
| EAN or UPC | 662005201198 |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Oil Flow [Max] | 17 in3/min |
| Type | Female Half |
| Series | AR |
| Thread Size | 1/4 in NPT, G1/4, SAE #4 |
| Weight | 0.2 LB |
| EAN or UPC | 662005201198 |