Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Flange Alignment Tool

ATM3

Flange Alignment Tool
Item #100190840
  • 3 ton Lifting Force
Flange Alignment Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 ton Lifting Force

applications

  • For most commonly used ANSI, API, BS, and DIN flanges

features

  • Corrects twist and rotational misalignment without additional stress in pipelines
  • No slings, hooks, or lifting gear
  • Stays stable in position under full load
Lifting Force 3 tons
Bolt Range 1.0 in - 2.13 in
Flange Wall Thickness 1.19 in - 4.50 in
Weight 30.0 LB
EAN or UPC 662005110889
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison