- Air Power Source
- 231 in3 Reservoir Capacity
- 594 lpm Air Consumption
| Operating Pressure [Max] | 21750 psi, 1500 bar |
| Air Pressure Range [Min] | 80 psi, 5.5 bar |
| Power Source | Air |
| Series | ATP |
| Useable Oil Capacity | 3.8 l |
| Air Consumption | 594 lpm |
| Flow Rate Range [Max] | 20 in3/min |
| Flow [Max] | 4 in3/min, 0.07 lpm |
| Air Pressure Range [Max] | 90 psi, 6.2 bar |
| Usable Oil Capacity | 3.8 l |
| Reservoir Size | < 3.9 l |
| Reservoir Capacity | 231 in3, 3800 cm3 |
| Sound Level | 70 dBa |
| Weight | 69.0 LB |
| EAN or UPC | 662005200023 |

