- B - Booster Series
- 4.3 in Stroke
| Operating Pressure [Min] | 400 psi, 30 bar |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Stroke | 4.3 in, 109.2 mm |
| Series | B - Booster |
| Weight | 15.7 LB |
| EAN or UPC | 662005853205 |
| Operating Pressure [Min] | 400 psi, 30 bar |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Stroke | 4.3 in, 109.2 mm |
| Series | B - Booster |
| Weight | 15.7 LB |
| EAN or UPC | 662005853205 |