- B - Booster Series
- 5.2 in Stroke
| Pressure Ratio | 1:50 |
| Series | B - Booster |
| Air Operating Pressure [Max] | 125 psi |
| Air Operating Pressure | 3 to 9 bar |
| Stroke | 5.2 in, 132 mm |
| Oil Pressure | 3750 psi @ 75 psi Air, 5000 psi @ 100 psi Air |
| Air Piston Diameter | 7.1 in, 180 mm |
| Air Operating Pressure [Min] | 40 psi |
| Hydraulic Piston Diameter | 0.94 in, 24 mm |
| Air Consumption Per Cycle | 0.95 ft3 @ 85 psi Air |
| Oil Volume Per Stroke | 3.7 in3, 60.6 cm3 |
| Weight | 0.0 LB |
| EAN or UPC | 662005310883 |

