- 10.24 in Maximum Spread
- 4.53 in Minimum Spread
- 14.06 in Maximum Reach
- 7 Ton Capacity
| Reach [Max] | 14.06 in, 357 mm |
| Spread [Min] | 4.53 in, 106 mm |
| Spread [Max] | 10.24 in, 266 mm |
| Weight | 75.0 LB |
| EAN or UPC | 662005813490 |
| Reach [Max] | 14.06 in, 357 mm |
| Spread [Min] | 4.53 in, 106 mm |
| Spread [Max] | 10.24 in, 266 mm |
| Weight | 75.0 LB |
| EAN or UPC | 662005813490 |