- 10.24 in Maximum Spread
- 4.2 in Minimum Spread
- 14.06 in Maximum Reach
- 7 Ton Capacity
| Spread [Max] | 10.24 in, 266 mm |
| Spread [Min] | 4.2 in, 106 mm |
| Reach [Max] | 14.06 in, 357 mm |
| Weight | 96.0 LB |
| EAN or UPC | 662005390847 |
| Spread [Max] | 10.24 in, 266 mm |
| Spread [Min] | 4.2 in, 106 mm |
| Reach [Max] | 14.06 in, 357 mm |
| Weight | 96.0 LB |
| EAN or UPC | 662005390847 |