- 14 Ton Capacity
features
- High quality, forged-steel components provide superior reliability and service
- Speed crank and mechanical adjusting screws allow for fast contact to work before hydraulics are applied
includes
- Pump, hose, cylinder, gauge, and gauge adapter in a wooden case
- Speed crank and adjusting screw for fast contact to work before hydraulics are applied
| Gauge Range | N/A |
| Grip Puller Jaw Width | 0.94 in |
| Capacity, tons | 8 tons |
| Grip Puller Max Reach | 9.92 in |
| Cylinder Stroke | 1 in |
| Pump Type | Hand Operated |
| Oil Capacity | 20 in3 |
| Grip Puller Jaw Thickness | 0.59 in |
| Type | Master Puller Set |
| Cylinder Dia. | 1.38 in |
| Grip Puller Max Spread | 9.84 in |
| Cylinder Type | Hollow Plunger Cylinder |
| Gauge Port | 1/2 NPTF |
| Grip Puller Adjusting Screw Thread | 3/4"-16 |
| Grip Puller Max Spread [Max] | 9.84 in |
| Grip Puller Adjusting Screw Length | 15.75 in |
| Weight | 90.0 LB |
| EAN or UPC | 662005813377 |

