- 13.58 in Maximum Spread
- 5.51 in Minimum Spread
- 22.44 in Maximum Reach
- 12 Ton Capacity
| Reach [Max] | 22.44 in, 571 mm |
| Spread [Max] | 13.58 in, 351 mm |
| Spread [Min] | 5.51 in, 139 mm |
| Weight | 137.0 LB |
| EAN or UPC | 662005813506 |
| Reach [Max] | 22.44 in, 571 mm |
| Spread [Max] | 13.58 in, 351 mm |
| Spread [Min] | 5.51 in, 139 mm |
| Weight | 137.0 LB |
| EAN or UPC | 662005813506 |