- 24 Ton Capacity
features
- High quality, forged-steel components provide superior reliability and service
- Speed crank and mechanical adjusting screws allow for fast contact to work before hydraulics are applied
includes
- Pump, hose, cylinder, gauge, and gauge adapter in a wooden case
- Speed crank and adjusting screw for fast contact to work before hydraulics are applied
| Cylinder Type | Hollow Plunger Cylinder |
| Cylinder Dia. | 2.13 in |
| Grip Puller Adjusting Screw Thread | 1"-8 |
| Grip Puller Max Spread [Max] | 19.68 in |
| Grip Puller Jaw Width | 1.1 in |
| Grip Puller Max Reach | 11.81 in |
| Cylinder Stroke | 2 in |
| Pump Type | Hand Operated |
| Grip Puller Jaw Thickness | 0.79 in |
| Gauge Range | N/A |
| Capacity, tons | 20 tons |
| Oil Capacity | 55 in3 |
| Grip Puller Max Spread | 15.75 in |
| Grip Puller Adjusting Screw Length | 20 in |
| Gauge Port | 1/4 NPTF |
| Type | Master Puller Set |
| Weight | 198.0 LB |
| EAN or UPC | 662005813384 |

