- 17.32 in Maximum Spread
- 7.08 in Minimum Spread
- 27.95 in Maximum Reach
- 18 Ton Capacity
| Spread [Min] | 7.08 in, 179 mm |
| Reach [Max] | 27.95 in, 711 mm |
| Spread [Max] | 17.32 in, 454 mm |
| Weight | 283.0 LB |
| EAN or UPC | 662005390755 |
| Spread [Min] | 7.08 in, 179 mm |
| Reach [Max] | 27.95 in, 711 mm |
| Spread [Max] | 17.32 in, 454 mm |
| Weight | 283.0 LB |
| EAN or UPC | 662005390755 |