- 36 Ton Capacity
| Series | BHP |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Puller Power Source | Hydraulic |
| Pump Power Source | Hand Pump |
| Capacity | 36 Ton |
| Weight | 380.0 LB |
| EAN or UPC | 662005813391 |
| Series | BHP |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Puller Power Source | Hydraulic |
| Pump Power Source | Hand Pump |
| Capacity | 36 Ton |
| Weight | 380.0 LB |
| EAN or UPC | 662005813391 |