- 22.83 in Maximum Spread
- 8.66 in Minimum Spread
- 34.01 in Maximum Reach
- 25 Ton Capacity
| Spread [Max] | 22.83 in, 570 mm |
| Reach [Max] | 34.01 in, 863 mm |
| Spread [Min] | 8.66 in, 220 mm |
| Weight | 445.0 LB |
| EAN or UPC | 662005390724 |
| Spread [Max] | 22.83 in, 570 mm |
| Reach [Max] | 34.01 in, 863 mm |
| Spread [Min] | 8.66 in, 220 mm |
| Weight | 445.0 LB |
| EAN or UPC | 662005390724 |