- 50 Ton Capacity
features
- High quality, forged-steel components provide superior reliability and service
- Speed crank and mechanical adjusting screws allow for fast contact to work before hydraulics are applied
includes
- Pump, hose, cylinder, gauge, and gauge adapter in a wooden case
- Speed crank and adjusting screw for fast contact to work before hydraulics are applied
| Grip Puller Adjusting Screw Thread | 1 5/8"-5.5 NS |
| Cylinder Dia. | 3.63 in |
| Grip Puller Adjusting Screw Length | 30 in |
| Grip Puller Max Reach | 27.56 in |
| Pump Type | Hand Operated |
| Cylinder Stroke | 3 in |
| Grip Puller Jaw Width | 1.57 in |
| Oil Capacity | 134 in3 |
| Gauge Range | N/A |
| Capacity, tons | 50 tons |
| Cylinder Type | Hollow Plunger Cylinder |
| Grip Puller Max Spread [Max] | 43.3 in |
| Type | Master Puller Set |
| Grip Puller Max Spread | 35.43 in |
| Grip Puller Jaw Thickness | 1.18 in |
| Gauge Port | 1/4 NPTF |
| Weight | 657.0 LB |
| EAN or UPC | 662005813407 |


