- Battery Powered Hydraulic Pump
- 115 V
- 3-Way, 2 Position
- 1 gal Reservoir
- 120 in3/min @ 200 psi, 15 in3/min @ 10,000 psi
features
- Powerful for everyday use, its lightweight and ergonomic design is ideal for both remote jobsites or wherever a cord gets in the way
- Dual power selection and variable speed for preferred flow and precise control
- The Li-Ion battery operates at peak performance under extreme conditions to get more work completed
- Immediate charging after use – a quick one-hour charge
includes
- 3.0 A-hour battery packs (qty. 2)
- Quick charger
| Maximum Operating Pressure | 10000 psi |
| Width | 9.62 in |
| Operating Pressure [Max] | 10000 psi |
| Port Type | NPTF |
| Port | 3/8 in |
| Flow @ Pressure | 15 in3/min @ 10000 psi, 120 in3/min @ 200 psi |
| Length | 12.14 in |
| Height | 16.35 in |
| Valve Type | 3-Way, 2-Position |
| Reservoir Capacity | 1 gal |
| Weight | 32.2 LB |

