- 5 in Stroke
- 1.89 in Outside Diameter
features
- High strength alloy steel construction
- Plunger blow-out protection to prevent over-extension
- Hard chrome-plated plunger for long life
- CR-400 coupler and dust cap included on all models
- Baked enamel finish for increased corrosion resistance
- Plunger wiper reduces contamination, extending cylinder life
- Single-acting spring return
- Replaceable links
| Series | BRC |
| Single/Double-Acting | Single Acting |
| Collapsed Height | 10.44 in, 264 mm |
| Cylinder Capacity | 2 1/2 tons |
| Outside Dia. | 1.89 in |
| Oil Capacity - Retract | 2.76 in3, 45 cm3 |
| Plunger External Thread | 1 1/16-24 |
| Plunger Diameter | 0.75 in, 19 mm |
| Collar Thread | 1 1/2-16 UN |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Cylinder Effective Area - Retract | 0.55 in2, 3.5 cm2 |
| Retracted Height | 10.44 in |
| Oil Capacity | 2.76 in3 |
| Cylinder Effective Area | 0.55 in2 |
| Return Type | Single-Acting, Spring Return |
| Extended Height | 15.44 in, 391 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Action | Single-Acting |
| Collar Thread Length | 24 mm |
| Surface Treatment | Paint |
| Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
| Cylinder Class | 2.5 Ton |
| Material | Steel |
| Cylinder Type | Pull Cylinder |
| Stroke | 5 in, 127 mm |
| Base Mounting Holes Thread | 3/4-14 NPT |
| Collapsed Height [Min] | 10 in, 255 mm |
| Plunger Thread Length | 1.13 in, 28 mm |
| Base To Advance Port | 1.77 in |
| Coupler Used | CR400 Coupler |
| Plunger Type | Solid |
| Plunger Outside Thread | 1 1/16-24 |
| Top To Inlet Port | 45 mm |
| Mounting Thread Length | 17 mm |
| Collapsed Height [Max] | 14.99 in, 381 mm |
| Cylinder Capacity Retract [MAX] | 24 kN |
| O.D. | 1.89 in, 48 mm |
| Bore Size | 1.13 in, 28.4 mm |
| Body Material | Steel |
| Cylinder Bore Diameter | 1.13 in, 28.4 mm |
| Weight | 6.8 LB |
| EAN or UPC | 662005858002 |

