- 38.1 mm Bore Size
- 155 mm Stroke
features
- Designed for long life, the best choice for production applications
- Unique mounting configurations simplify fixturing
- Baked enamel finish for increased corrosion resistance
- Double-acting operation develops force in both directions, providing maximum versatility
- Plunger wiper reduces contamination, extending cylinder life
| Action | Double Acting |
| Stroke Range | 120 to 174 mm |
| Cylinder Capacity Retract [MAX] | 44 kN |
| Top To Retract Port | 57 mm |
| Internal Base Thread | M42x1.5 |
| Cylinder Class | 9 Tons |
| Bore Size | 38.1 mm |
| Plunger Thread Length | 22 mm |
| Cylinder Bore Diameter | 38.1 mm |
| Cylinder Capacity Range [MAX] | 50 to 99 kN |
| Plunger Protrusion | 25 mm |
| Cylinder Capacity Retract At 350 [BAR] | 21.8 bar |
| Surface Treatment | Paint |
| Collar Thread Length | 14 mm |
| Cylinder Capacity Advance At 350 [BAR] | 40 bar |
| Internal Base Thread Length | 14 mm |
| Series | BRD |
| Bottom to Advance Port | 57 mm |
| Operating Pressure [Max] | 700 bar |
| Cylinder Capacity Advance [MAX] | 80 kN |
| Weight | 15.5 LB |
| EAN or UPC | 662005115631 |

