- 5.91 in Stroke
- 3.35 in Outside Diameter
features
- High strength alloy steel construction
- Plunger blow-out protection to prevent over-extension
- Hard chrome-plated plunger for long life
- CR-400 coupler and dust cap included on all models
- Baked enamel finish for increased corrosion resistance
- Plunger wiper reduces contamination, extending cylinder life
- Single-acting spring return
- Replaceable links
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Collapsed Height | 22.56 in, 573 mm |
| Series | BRP |
| Cylinder Capacity | 10 tons |
| Oil Capacity | 13.8 in3 |
| Outside Dia. | 3.35 in |
| Single/Double-Acting | Single Acting |
| Retracted Height | 21.33 in |
| Cylinder Effective Area - Retract | 2.45 in2, 15.8 cm2 |
| Cylinder Effective Area | 2.32 in2 |
| Maximum Operating Pressure | 10000 psi |
| Oil Capacity - Retract | 14.58 in3, 238 cm3 |
| Collapsed Height [Max] | 24.99 in, 635 mm |
| Collapsed Height [Min] | 20 in, 509 mm |
| O.D. | 3.35 in, 85 mm |
| Cylinder Type | Pull Cylinder |
| Cylinder Capacity Retract [MAX] | 105 kN |
| Link Width | 1.19 in, 30 mm |
| Cylinder Bore Diameter | 2.13 in, 54.1 mm |
| Stroke | 5.91 in, 150 mm |
| Material | Steel |
| Link Thickness | 22 mm |
| Saddle Diameter | 2.52 in |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Coupler Used | CR400 Coupler |
| Cylinder Class | 10 Ton |
| Plunger To Base | 4.69 in |
| Extended Height | 28.46 in, 723 mm |
| Slot To Link End | 1.26 in, 32 mm |
| Link Opening | 119 mm |
| Bore Size | 2.13 in, 54.1 mm |
| Link Height | 64 mm |
| Plunger To Mounting Hole | 0.87 in |
| Return Type | Single-Acting, Spring Return |
| Action | Single-Acting |
| Surface Treatment | Paint |
| Body Material | Steel |
| Plunger Type | Solid |
| Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
| Weight | 29.3 LB |
| EAN or UPC | 662005306602 |

