Product details
- 1.88 in Socket Size
- 2.76 in Width
Specifications
Width | 2.76 in, 70 mm |
Socket Size | 1.88 in |
Weight | 2.4 LB |
EAN or UPC | 662005340620 |
Have an account? Sign in
Width | 2.76 in, 70 mm |
Socket Size | 1.88 in |
Weight | 2.4 LB |
EAN or UPC | 662005340620 |