Product details
- 1.94 in Socket Size
- 2.83 in Width
Specifications
Width | 2.83 in, 72 mm |
Socket Size | 1.94 in |
Weight | 2.5 LB |
EAN or UPC | 662005340644 |
Have an account? Sign in
Width | 2.83 in, 72 mm |
Socket Size | 1.94 in |
Weight | 2.5 LB |
EAN or UPC | 662005340644 |