Product details
- 2.88 in Socket Size
- 4.09 in Width
Specifications
Socket Size | 2.88 in |
Width | 4.09 in, 104 mm |
Weight | 6.2 LB |
EAN or UPC | 662005340804 |
Have an account? Sign in
Socket Size | 2.88 in |
Width | 4.09 in, 104 mm |
Weight | 6.2 LB |
EAN or UPC | 662005340804 |