Product details
- 60 mm Socket Size
- 3.43 in Width
Specifications
Width | 3.43 in, 87 mm |
Socket Size | 60 mm |
Weight | 4.1 LB |
EAN or UPC | 662005341047 |
Have an account? Sign in
Width | 3.43 in, 87 mm |
Socket Size | 60 mm |
Weight | 4.1 LB |
EAN or UPC | 662005341047 |