Skip to content Skip to navigation menu
BSH Series Hexagon Socket

BSH15144

BSH Series Hexagon Socket
Item #100193357
  • 1 7/16 in Socket Size
  • 2.52 in Width
BSH Series Hexagon Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 7/16 in Socket Size
  • 2.52 in Width
Width 2.52 in, 64 mm
Socket Size 1 7/16 in
Weight 5.1 LB
EAN or UPC 662005341214
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison