Product details
- 2.88 in Socket Size
- 4.33 in Width
Specifications
Socket Size | 2.88 in |
Width | 4.33 in, 110 mm |
Weight | 8.8 LB |
EAN or UPC | 662005341504 |
Have an account? Sign in
Socket Size | 2.88 in |
Width | 4.33 in, 110 mm |
Weight | 8.8 LB |
EAN or UPC | 662005341504 |