Skip to content Skip to navigation menu
BSH Series Hexagon Socket

BSH1565

BSH Series Hexagon Socket
Item #100193399
  • 2 9/16 in Socket Size
  • 3.94 in Width
BSH Series Hexagon Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 9/16 in Socket Size
  • 3.94 in Width
Width 3.94 in, 100 mm
Socket Size 2 9/16 in, 65 mm
Weight 7.6 LB
EAN or UPC 662005341740
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison